missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ proFood™ 87-305 Series Blue Natural Rubber Latex Gloves

Product Code. 12667021 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12667021

Brand: Ansell™ 87305090BP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Made from 100% pure latex. Chlorinated inside to minimize the risk of allergy

  • Made from 100% pure latex

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Fruit and vegetable processing
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Product Type Gloves
Size 9
Style 87-305
Thickness (Metric) 0.4 mm
Glove Cuff Color Blue
Glove Cuff Style Pinked
Liner Material Unflocked
Quantity 144 Pairs
Resistant To Liquid and mechanical resistant
Series 87-305
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.