missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ProFill HPLC Syringe Filters, Regenerated Cellulose Membrane

HPLC performance tested

Brand:  Fisherbrand™

257.11 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 17

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12696825

  • £303.00 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • ProFill
  • HPLC Syringe Filter
  • Regenerated Cellulose (RC)
  • Low extractable membranes and housing
  • Polypropylene housing
  • Enhanced Luer Lock inlet which prevents leakage
Specifications

Specifications

Gray
Regenerated Cellulose
4.91 cm2
PE-Bag, additionally packed in a PP-Box
6.2bar
30 mm
HPLC Syringe Filter
0.2 μm
<0.137 mL
Yes
100
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers