missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless steel refrigerator
- Stainless steel door with interchangeable hinges
- Ergonomic handle
- Optical and acoustical warning signal
- Electronic control system
- External digital temperature display
Specifications
Specifications
| Capacity (Metric) Refrigerator | 1427 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Style | Self-closing |
| Door Material | Stainless Steel door/lid |
| Shelves | 9 |
| Defrost | Automatic |
| Refrigerant | R290 |
| Cabinet Material | Stainless Steel |
| Interior | Chrome Nickel Steel Interior Containers |
| Color | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
