missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ ProfiLine Forced-Air Freezer
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
601 L
1427 L
Unit Size:
Each
Description
- Gastronorm ProfiLine recirculated air freezer
- Steel SwingLine design door
- Fitted lock
- Electronic control system
- External digital temperature display
Specifications
Specifications
| Capacity (Metric) | 601 L |
| Temperature Range | -10°C to -35°C |
| Color | Stainless Steel |
| Model | GGPV6570X |
| Dimensions (L x W x H) Exterior | 215 H x 70 W x 83 D cm |
| Depth (Metric) Interior | 65 cm |
| Height (Metric) Interior | 155 cm |
| Width (Metric) Interior | 51 cm |
| Voltage | 220/240 V |
| Frequency | 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
