missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Profile PNHS™ Nitrile Surgical Gloves

Product Code. 12922548
Change view
Click to view available options
Size:
8
8.5
9
Unit Size:
200 pairs
50 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12922548 8.5 200 pairs
12785865 9 50 pairs
12775865 8.5 50 pairs
12932548 9 200 pairs
12366337 8 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12922548 Supplier Nitritex™ Supplier No. PNHS85

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ideal choice for sensitive skin. Nitritex™ Profile PNHS™ Nitrile Surgical Gloves are sterile, extra-length gloves that are anatomically shaped to enhance comfort and avoid wearer fatigue. Class IIa Medical certified; Latex-free.

  • Made of hypoallergenic accelerator-free and latex-free nitrile
  • Offers excellent chemical protection and has good puncture resistance
  • Measures 300mm/12 in. for more coverage than standard surgical gloves
  • Features a beaded cuff to ensure stability on the arm
  • Provides secure grip with a textured surface
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Certifications/Compliance ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V
Classification Class IIa Medical Device
Cuff Material Nitrile
Color White
Hand Specific
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Gloves
Size 8.5
Sterility Sterile
Glove Cuff Style Beaded/Rolled
Packaging Type Boxed
Quantity 50 Pairs
Resistant To Chemicals
Length (Metric) 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.