missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Profile™ PLHS Latex Gloves

Product Code. 12765805
Click to view available options
Size:
6
6.5
7.5
8
8.5
9
10
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 12765805

Brand: Nitritex™ PLHS85

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The cost-effective sterile surgical glove. Nitritex™ Profile™ PLHS Latex Glove is an extra-long latex glove with an anatomical shape that provides excellent flexibility and comfort to avoid wearer fatigue.

  • Made of powder-free Class IIa Medical grade latex
  • Measures 300mm/12 in. for more coverage than standard surgical gloves
  • Features a beaded cuff to ensure stability on the arm
  • Provides secure grip with a textured surface
TRUSTED_SUSTAINABILITY

Specifications

Back Material Latex
Certifications/Compliance ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V
Classification Class IIa Medical Device
Cuff Material Latex
Color Natural
Hand Specific
Material Latex
Powdered Powder Free
Product Type Surgical Gloves
Size 8.5
Sterility Sterile
Glove Cuff Style Beaded/Rolled
Packaging Type Boxed
Quantity 50 Pairs
Length (Metric) 305 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.