missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile Gel™ Sterile Latex Surgical Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
Description
- Latex for strength and comfort
- Extra thick cuffs for strength
- Inner polymer gel coating enables easy smooth donning
- Textured finish
- Anatomically shaped to reduce wearer fatigue
- Powder free
- Class IIa Medical
- Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3)
- Manufactured in a facility holding ISO 9001:2008 certification
- Hand specific
- 300 mm length
- Sterile
Specifications
Specifications
| Certifications/Compliance | Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 7 |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction