missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Professional Shaker
Shop All BINDER Products
Click to view available options
Orbit:
20 mm
Unit Size:
Each
Description
- Equipped with LEMO connectors
- Exclusively for CB with electric access port
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 2 kg |
| Speed Range | 5 to 220 rpm |
| Voltage | 100/240 V |
| Product Type | Orbital horizontal shaker |
| Frequency | 50/60 Hz |
| Description | Shaker 'Professional' - Shaker and controller equipped with LEMO connectors, exclusively for CB with electric access port, 100 - 240 V, 50/60 Hz |
| Model | Professional Shaker |
| For Use With (Equipment) | BINDER Chambers Chambers CB170, CB220 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction