missing translation for 'onlineSavingsMsg'
Learn More

uvex Profaviton BV-06 Chemical Protection Gloves

Product Code. p-7230485 Shop All Uvex Products
Click to view available options
Size:
8
9
10
11
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17250511

Brand: uvex 6095708

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemical protection gloves without stockinette constructed of butyl rubber, with a seamless bromobutyl coating. Viton™ outer layer is resistant to aliphatic and aromatic hydrocarbons, halogenated hydrocarbons, organic/inorganic acids, and saturated saline solutions.

  • Butyl rubber chemical protection gloves without stockinette
  • Seamless, bromobutyl coating is 0.40 mm thick
  • Viton™ outer layer is resistant to a wide variety of chemicals
  • Enhanced grip in damp or wet areas
TRUSTED_SUSTAINABILITY

Specifications

Applications Laboratory
Coating Material Bromobutyl, Viton
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 8
EN388 Standard 2120A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AFKLMN
For Use With (Application) Chemical Handling
Gender Unisex
Glove Cuff Style Gauntlet
Series Profaviton BV-06
Length (Metric) 35 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.