missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LOOP L 100 Thermoelectric Circulator with BS1363 UK-Plug
GREENER_CHOICE

Product Code. 16842240
Click to view available options
Temperature Range:
4°C to 80°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16842240

Brand: Lauda™ L002014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easy to use recirculation thermostat with integrated cooling system

  • Bright and high-contrast graphic OLED display
  • User friendly menu navigation in plain language
  • Facile 3-key user interface RS 232 interface
  • Pump connectors with fast couplings for simple change of applications
  • Operates with non flammable liquids (water, water/glycol)
  • Quiet and low vibration level operation due to refrigerant free cooling technology
  • Compact overall size and low weight
  • Air cooled system
  • Technical Features:
    • Working temperature range: 4 to 80 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 0.2 kW
    • In/outlet connection thread (outside): Quick C. 1/4 in.
    • Filling volume max: 0.28 L
    • Overall dimensions (W x D x H): 175 x 301 x 266 mm
    • Protection class: I / NFL
    • Noise level: 57 dB(A)
    • Net weight: 6.4 kg
    • Power consumption max: 0.24 kW
    • Power plug: power cord with angled plug (BS1363)
    • Pump pressure max: 0.8 bar
    • Pump flow rate pressure max: 3 L/min
    • Cooling capacity:
      • 20 °C, Ethanol; 0.12 kW (50 Hz), 0.12 kW (60 Hz)
      • 10 °C, Ethanol; 0.06 kW (50 Hz), 0.06 kW (60 Hz)
  • Specifications

    Temperature Range 4°C to 80°C
    Voltage 100/240 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.