missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series VDL Vacuum Drying Chamber for Flammable Solvents

The VDL Series safety vacuum drying chambers ensure maximum safety when drying organic solvents. Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.

Brand:  BINDER™ 9630-0010


Additional Details : Weight : 104.00000kg

 View more versions of this product

Product Code. 16659322

  • £13470.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +9°C above ambient temperature to +220°C
  • Controller with digital display of pressure and temperature
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • 1 aluminum expansion rack, can be custom-positioned
  • Inert gas connection
  • Universal access port DN 16 - for the introduction of external measuring devices
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window with option of interior lighting
  • Computer interface: Ethernet
  • 2 relay outputs, 24 V DC (max. 0.4 A)
Specifications

Specifications

1.9 cu. ft.
VDL056-230 V, Standard, Series VDL - Vacuum drying chambers for flammable solvents, 55 L, 230 V 1 ∼ 50/60 Hz
10°C to 110°C
TFT Touch
VDL056-230 V
NEMA 5-20P
400 x 343 x 400 mm
104 kg
1.4 kW
50/60 Hz
Stainless Steel
55 L
Vacuum Drying Oven
Stainless Steel
2 std./5 max.
0 to 1100 mbar
638 x 679 x 837 mm
200/230 V
6.1 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services