missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PCR Tube Label for Thermal Transfer Printers

Product Code. 16449665
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
Product Code. Color unitSize
16449665 White 1 roll
1 options
This item is not returnable. View return policy

Product Code. 16449665

Brand: Brady™ 198751

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Each PCR tube label contains eight smaller, perforated labels in a single label strip that can be applied on eight PCR tubes in a rack.

  • Can easily be torn into separate labels due to perforations
  • For use with Thermal Transfer Printers

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Horizontal Repeat (Metric) 9.5 mm
Labels per Row 8
Min. Operating Temperature (Metric) -196°C
Model THT-289-492-2-WT
No. per Pack 2000 Label(s) / Roll
Quantity 2000 Labels
Shape Rectangle
Size 9.50 mm (W) x 6.35 mm (H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 12.5 mm
Dimensions (LxW) 9.50 mm (W) x 6.35 mm (H)
Length (English) 0.25 in.
Width (English) 0.374 in.
Width (Metric) 9.5 mm
Width (English) Printable Area 9.50 mm
Width (Metric) Printable Area 9.5 mm
Height (English) 0.25 in.
Height (Metric) 6.4 mm
Height (Metric) Printable Area 6.4 mm
Alternate Part Number THT-289-492-2-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.