missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Swallow Large Capacity Oven, 480 L, Stainless Steel

Temperature Range: 40°C to 250°C

Brand:  LTE Scientific™ LI/SWL/20/1


Code : NEW

Additional Details : Weight : 180.00000kg

Product Code. 15553507

  • £9040.00 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Touch-pad microprocessor control system
  • Watchdog system with display
  • Multi-profile as standard
  • Class 2 over-temperature protection
  • Radiused stainless steel interior
Specifications

Specifications

IEC 1010-2-010 Class 2
Stainless Steel
Laboratory Incubator
1270 x 870 x 865 mm
480 L
40°C to 250°C
1000 x 720 x 670 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers