missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Brand:  Thermo Scientific™ 51029338


8665.11 GBP valid until 2024-06-28
Use promo code "21689" to get your promotional price.



Code : 50

Additional Details : Weight : 205.00000kg

 View more versions of this product

Product Code. 12675306

  • £9121.17 / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:
  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
Temperature Stability:
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

Specifications

Specifications

24.79 cu. ft.
750L; Stainless-steel exterior; 230VAC
Stainless Steel
Stainless Steel
Country-specific
Microbiological Incubator
±0.3°C @ 37°C
20.6 x 39.5 x 52.6 in. (52.4 x 100.4 x 133.5 cm)
30.3 in.
49.7 in.
126.1 cm
60.8 in.
154.5 cm
20.6 in.
452 lb.
230 V, 50/60 Hz
1600 w
50/60 Hz
Microprocessor control with vacuum fluorescent display
702 L
Mechanical Convection
2 supplied/ 39 max.
Ambient +5° to 105°C
±0.2°C @ 37°C
weekly / real time / hour
30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
77 cm
39.5 in.
100.4 cm
52.6 in.
133.5 cm
52.4 cm
204 kg
230 V
7 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.