missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Multi-Purpose Labeling Tape, 0.50 in. (12.7 mm) Roll
Description
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt marker
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Removable |
| Color | Assorted |
| Product Type | Color-coded Multi-purpose Labeling Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for Universal Marking Pen, a Pencil and Felt |
| For Use With (Equipment) | Autoclave, Freezer, Fridge and Oven |
| Quantity | 1 Ea. |
| Temperature Range (Metric) | -20°C to +121°C |
| Dimensions (L x W) | 500 x 0.50 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?