missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Lab-Grade Glass Dewar Flask, Vented Polyethylene Stopper

Product Code. 11760749 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
350 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11760749 350 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11760749 Supplier Cole-Parmer™ Supplier No. 0376610
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly efficient laboratory-grade Glass Dewar Flask features low heat conductivity and high vacuum.

  • Annealed borosilicate glass reduces risk of flask implosion.
  • Weighted base reduces spillage.
  • Resilient plastic mesh covering cushions the flask and ensures a firm grip.
  • Vented polyethylene stopper (included) minimizes evaporation.

Specifications

Cap Lid Type Vented
Depth (Metric) Inside 124 mm
Diameter (English) Outer 3.4 in.
Diameter (Metric) Outer 86 mm
For Use With (Application) Cryogenic storage and other processes requiring an extremely low temperature
Height (English) 6.2 in.
Height (Metric) 157 mm
Includes Vented Polyethylene Stopper
Capacity (Metric) 350 mL
Depth (Metric) Interior 124 mm
Diameter (English) Inner 2.8 in.
Diameter (Metric) Inner 71 mm
Material Borosilicate Glass, Polyethylene
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.