missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Flasks
- Flask Accessories
- Corning™ ProCulture™ Fittings
Corning™ ProCulture™ Fittings
Product Code. 10072162 Shop All Corning Products
Change view
Click to view available options
Product Type:
Combination Sidearm
Dual Sidearm
Media Handling Dual Sidearm
Sidearm
Triple Sidearm
Description:
1 Tube
2 Tubes, Angled
2 Tubes, Straight
3 Tubes, Angled
Diameter (Metric) Tubing:
18 mm
3.17 mm
6.35 mm
6.35/3.17 mm
For Use With (Equipment):
1 L Sidearm Spinner Flask
15 L Sidearm Spinner Flask
3 L Sidearm Spinner Flask
500 L Sidearm Spinner Flask
6 L Sidearm Spinner Flask
8 L Sidearm Spinner Flask
8, 15 L Sidearm Spinner Flask
Large Spinner Flasks w/ Vertical Sidearms
Unit Size:
Each
26 product options available for selection
| Product Code. | Product Type | Description | Diameter (Metric) Tubing | For Use With (Equipment) | unitSize |
|---|---|---|---|---|---|
| 10072162 | Combination Sidearm | 2 Tubes, Angled | 3.17 mm | 3 L Sidearm Spinner Flask | Each |
| 10676273 | Dual Sidearm | 2 Tubes, Angled | 3.17 mm | 1 L Sidearm Spinner Flask | Each |
| 10184112 | Dual Sidearm | 2 Tubes, Angled | 6.35/3.17 mm | 500 L Sidearm Spinner Flask | Each |
| 10032212 | Combination Sidearm | 2 Tubes, Angled | 6.35 mm | 3 L Sidearm Spinner Flask | Each |
| 10377142 | Dual Sidearm | 2 Tubes, Angled | 3.17 mm | 3 L Sidearm Spinner Flask | Each |
| 10072102 | Dual Sidearm | 2 Tubes, Angled | 6.35/3.17 mm | 8 L Sidearm Spinner Flask | Each |
| 10718764 | Dual Sidearm | 2 Tubes, Angled | 3.17 mm | 6 L Sidearm Spinner Flask | Each |
| 10032142 | Dual Sidearm | 2 Tubes, Angled | 3.17 mm | 8 L Sidearm Spinner Flask | Each |
| 10511853 | Dual Sidearm | 2 Tubes, Angled | 6.35 mm | 1 L Sidearm Spinner Flask | Each |
| 10052152 | Dual Sidearm | 2 Tubes, Angled | 6.35 mm | 3 L Sidearm Spinner Flask | Each |
| 10307292 | Dual Sidearm | 2 Tubes, Angled | 6.35 mm | 8 L Sidearm Spinner Flask | Each |
| 10521853 | Dual Sidearm | 2 Tubes, Angled | 6.35 mm | 6 L Sidearm Spinner Flask | Each |
| 10377382 | Sidearm | 2 Tubes, Angled | 3.17 mm | 1 L Sidearm Spinner Flask | Each |
| 10799524 | Sidearm | 2 Tubes, Angled | 3.17 mm | 6 L Sidearm Spinner Flask | Each |
| 10511683 | Sidearm | 2 Tubes, Angled | 3.17 mm | 8 L Sidearm Spinner Flask | Each |
| 10767424 | Triple Sidearm | 3 Tubes, Angled | 3.17 mm | 6 L Sidearm Spinner Flask | Each |
| 10757424 | Triple Sidearm | 3 Tubes, Angled | 3.17 mm | 3 L Sidearm Spinner Flask | Each |
| 10770295 | Sidearm | 2 Tubes, Angled | 6.35 mm | 8 L Sidearm Spinner Flask | Each |
| 10133732 | Combination Sidearm | 2 Tubes, Angled | 6.35 mm | 1 L Sidearm Spinner Flask | Each |
| 10285792 | Triple Sidearm | 3 Tubes, Angled | 3.17 mm | 1 L Sidearm Spinner Flask | Each |
| 10482802 | Triple Sidearm | 3 Tubes, Angled | 3.17 mm | 8 L Sidearm Spinner Flask | Each |
| 10012122 | Dual Sidearm | 2 Tubes, Angled | 6.35 mm | 15 L Sidearm Spinner Flask | Each |
| 10777614 | Sidearm | 2 Tubes, Angled | 6.35 mm | 15 L Sidearm Spinner Flask | Each |
| 10550723 | Media Handling Dual Sidearm | 2 Tubes, Straight | 6.35 mm | 8, 15 L Sidearm Spinner Flask | Each |
| 10443382 | Sidearm | 1 Tube | 18 mm | Large Spinner Flasks w/ Vertical Sidearms | Each |
| 10377812 | Dual Sidearm | 2 Tubes, Angled | 6.35/3.17 mm | 1 L Sidearm Spinner Flask | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Used to aseptically transfer medium, sparge the cell culture medium directly or add gases to the head space above the cell culture medium
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- One or two 316 stainless steel tubes extend to the bottom of the flask; the other is a shorter 6 length.
- Both tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Specifications
| Description | 2 Tubes, Angled |
| Diameter (Metric) Tubing | 3.17 mm |
| Material | Stainless Steel |
| For Use With (Application) | Used to sparge the cell culture medium with gases to enhance cell production. |
| For Use With (Equipment) | 3 L Sidearm Spinner Flask |
| Includes | Insert, O-ring, sealing cap |
| No. per Case | Each |
| Product Type | Combination Sidearm |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?