Learn More
SI Analytics™ ProcessLine™ pH Combination Electrode
Optimum for liquid electrolyte electrodes with respect to their accuracy, stability, rapid response, and long lasting life. SI Analytics™ ProcessLine™ pH Combination Electrode is ideal for measuring pH, temperature, and redox potentials.
Brand: SI Analytics™ 285113490
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Low-maintenance, i.e. no electrolyte topping up or installation of complicated pressure sequence control.
- Pinhole diaphragms, so reference electrode is not polluted or blocked.
- Duralid electrolyte with high KCl content and special properties stands for very long working life combined with rapid and stable measured values.
- Proven H membrane glass with very low alkali error and optimized spherical shape.
- Extended fields of application in media with extreme ionic strengths, strongly oxidizing properties, high base or acid content or even solvents.
Specifications
Screw Plug Head | |
0 to 14 | |
Silamid™ | |
0°C to 130°C | |
12 mm |
Glass | |
ProcessLine Combination Electrode | |
Sphere | |
120 mm |