missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ProcessLine Combination Electrode
SI Analytics™ ProcessLine Combination Electrode is a low maintenance pH electrode with a temperature sensor.
£319.00 - £416.00
Specifications
Connector Types | Screw Plug Head |
---|---|
Material | H-Glass |
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Temperature (Metric) Range | 0°C to 130°C |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15395866
|
SI Analytics™
285113550 |
120 mm |
£319.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15750019
|
SI Analytics™
285113690 |
425 mm |
£416.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- Low-maintenance
- pH combination electrode with Pt 1000 or PT 100
- Glass shaft
- Silamid™ reference
- 2 hole diaphragm
- DuraLid reference system
- Sphere membrane
- H glassVP screw plug head
Specifications
Screw Plug Head | |
0 to 14 | |
0°C to 130°C |
H-Glass | |
pH Combination Electrode | |
12 mm |