Learn More
Chemsplash Probe and Surface Anti Bacterial Disinfectant Wipe-Food
Description
Food Contact Safe Probe Disinfectant Wipes
- Alcohol-Free, Quat Free, PHMB Free and Antibacterial
- Ideal For Use In Halal Establishments
- Kills 99.9% Of All Bacteria, Including E-coli, Salmonella, Listeria, And P. Aeruginosa
- Tested To BS EN1276 Standard
- Wipe Size: 12 X 13 cm
- Tub Quantity: 200 Wipes
Description: The Food Contact Safe Probe Disinfectant Wipes are specially formulated to kill 99.9% of bacteria, including harmful pathogens such as E-coli, Salmonella, Listeria, and P. Aeruginosa. These wipes are alcohol-free, Quat-free, and PHMB-free, making them ideal for use in halal establishments. They are tested to the BS EN1276 standard for antibacterial effectiveness and come in a convenient tub with 200 wipes.
Specifications
Specifications
| Product Type | Antibacterial Wipe |
| Length (English) | 12 cm |
| Length (Metric) | 12 cm |
| Width (English) | 13 cm |
| Width (Metric) | 13 cm |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 12 x 13 cm |
| For Use With (Application) | Surface Wiping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.