missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Plus Clean Room ESD Low Chair

Product Code. 17783409
Encompass_Preferred
Change view
Click to view available options
Color:
Black
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17783409 Black Each
17793409 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17783409 Supplier Techsit™ Supplier No. TS7920B
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This Cleanroom Class 5 vinyl chair comes complete with castors. Fully ergonomic, adjustable and enclosed mechanisms.

  • ESD castors
  • ESD/Anti-static vinyl is easy to clean
  • Fully adjustable seat height, back height and back rake
  • Ergonomically designed and contoured seat and back
  • 5 year guarantee includes vinyl
  • BS EN61340-5-1 Conductivity: 104 to 106Ω
  • Fully enclosed mechanisms

Specifications

Color Black
Adjustable (Height) Yes
Certifications/Compliance Cleanroom Class 5
Finish Plastic
For Use With (Application) Cleanrooms, ESD Environments
Frame Material Steel
Load Bearing Capacity (Metric) 150 kg
Seating Height 420 to 550 mm
Upholstery ESD Vinyl
Warranty 5 Year
Weight (Metric) 15 kg
Wheel Type Twin
Width (Metric) 500 mm
With Armrest No
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.