missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory Low Chair
Advanced laboratory low chair is fully adjustable with an adjustable foot ring.
Brand: Techsit™ TS7001G
Additional Details : Weight : 15.00000kg
Description
- Vinyl low chair on casters
- Antimicrobial vinyl that is easy to clean
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
No | |
Laboratory Seat | |
Yes | |
Yes | |
16 kg | |
Yes | |
Desk Height | |
150 kg | |
Not Autoclavable | |
Steel | |
Gray |
5 Year | |
Gas Lift | |
Yes | |
No | |
Casters | |
Ergonomic | |
Vinyl | |
490 mm | |
Vinyl | |
Yes | |
Vinyl |