missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory High Chair
Advanced laboratory high chair is fully adjustable with an adjustable foot ring.
Brand: Techsit™ TS7002G
Additional Details : Weight : 17.00000kg
Description
- Vinyl high chair with adjustable foot ring
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
Yes | |
Laboratory Seat | |
No | |
Yes | |
17 kg | |
Yes | |
High Bench Height | |
150 kg | |
Not Autoclavable | |
Steel | |
Gray |
5 Year | |
Gas Lift | |
Yes | |
No | |
Glide | |
Ergonomic | |
Vinyl | |
480 mm | |
Vinyl | |
Yes | |
Steel |