missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech ESD Cleanroom Low Chair

Product Code. 16543914
Encompass_Preferred
Click to view available options
With Armrest:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16543914

Brand: Techsit™ TS7005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cleanroom ESD anti-static vinyl low chair is an ergonomically designed seat with a back.

  • ESD Vinyl low chair on casters
  • Anti-static vinyl that is easy to clean
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • BS EN61340-5-1 Conductivity 104 - 106 Ω
  • Cleanroom Class 7 suitable

Specifications

Product Type Cleanroom Seating
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish ESD Vinyl
For Use With (Application) Cleanroom Seating
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height Desk Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 16 kg
Wheel Type Casters
Width (Metric) 490 mm
With Armrest No
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
Material Vinyl
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.