missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech ESD Cleanroom High Chair

Product Code. 16583914
Encompass_Preferred
Change view
Click to view available options
With Armrest:
No
Yes
With Casters:
No
Yes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. With Armrest With Casters Unit Size
16583914 No Yes Each
16563914 No No Each
16573914 Yes No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16583914 Supplier Techsit™ Supplier No. TS7006BL
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom ESD anti-static vinyl high chair is an ergonomically designed seat with a back.

  • ESD Vinyl high chair with adjustable foot ring
  • Anti-static vinyl that is easy to clean
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • BS EN61340-5-1 Conductivity 104 - 106 Ω
  • Cleanroom Class 7 suitable

Specifications

Product Type Cleanroom Seating
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish ESD Vinyl
For Use With (Application) Cleanroom Seating
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height High Bench Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 17 kg
Wheel Type Brake Loaded Casters
Width (Metric) 490 mm
With Armrest No
With Backrest Yes
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.