missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 3035 C Cooling Heating Bath Thermostat with BS1363 UK-Plug
GREENER_CHOICE

Product Code. 16803520
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16803520

Brand: Lauda™ L000114

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermostatic bath with latest microprocessor technology, integrated cooling system

  • Large 5.7 in. Multi-Touch-Color display
  • Operation with multi touch display 360° turnable and detachable control panel for remote control
  • User administration for up to 20 users
  • Data in- and export via USB
  • Timer and count-down-function
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis
  • USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Programmer with up to 100 programs, up to 50 segments each
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel insulated, with handles and drain tap
  • Internal LAUDA Varioflex pump with eight selectable levels
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Hybrid cooling system: heat removal complementary with cooling water
  • Technical Features:
    • Working temperature range: -35 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2.95 kW
    • Power consumption max: 3 kW
    • Power consumption: 13 A
    • Size of bath (W x D x H): 340 x 375 x 200 mm
    • Bath volume min/max: 17.5 / 29.5 L
    • Overall dimensions (W x D x H): 440 x 600 x 730 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity (pump stages):
      • 20 °C (8), Ethanol; 0.8 kW
      • 10 °C (8), Ethanol; 0.8 kW
      • 0 °C (8), Ethanol; 0.8 kW
      • -10 °C (8), Ethanol; 0.58 kW
      • -20 °C (4), Ethanol; 0.35 kW
      • -30 °C (4), Ethanol; 0.16 kW
      • -35 °C (4), Ethanol; 0.1 kW
    • Standard accessory:
      • One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.