missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ PRO RP 245 E Cooling Heating Circulator with BS1363 UK-Plug

Description
- Bright and high-contrast graphic OLED display
- Integrated programmer, one program with max. 20 segments
- Operation with Cursor- and Softkeys
- EasyUse system for simple operation of whole unit
- SelfCheck Assistant for system diagnosis
- Command console can be detached and used as remote control
- Tower design with small footprint
- Low filling volume enables rapid changes in temperature
- Bath vessel made of stainless steel insulated, with overflow and drain tap
- LAUDA Varioflex pump pressure/suction with eight selectable levels, connections rear
- USB and Ethernet interface equipped as standard
- Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- SmartCool system for energy-saving digital cooling management including compressor on-off control
- Hybrid cooling system: heat removal complementary with cooling water
- Working temperature range: -45 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Heater power max: 2.5 kW
- Power consumption max: 3 kW
- Power consumption: 13 A
- Pump pressure max: 0.7 bar
- Pump flow rate pressure max: 22 L/min
- In/outlet connection thread (outside): M16x1
- In/outlet Ø olives: 13 mm
- Filling volume min: 2.4 L
- Filling volume max: 4.4 L
- Overall dimensions (W x D x H): 300 x 430 x 675 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Cooling capacity (pump stages):
- 20 °C (8), Ethanol; 0.8 kW
- 10 °C (8), Ethanol; 0.8 kW
- 0 °C (8), Ethanol; 0.8 kW
- -10 °C (8), Ethanol; 0.53 kW
- -20 °C (4), Ethanol; 0.34 kW
- -30 °C (4), Ethanol; 0.15 kW
- -35 °C (4), Ethanol; 0.09 kW
- -40 °C (4), Ethanol; 0.04 kW
- -45 °C (2), Ethanol; 0.01 kW
- Standard accessory:
- Two screw caps, two closing plugs, two nipples 13 mm for pump connectors, two nipples 10 mm with screw cap G 3/8 for cooling water
Specifications
Specifications
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?