missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Microbank™ Freezer Storage Boxes
Description
- Manufactured from durable plastic
- Each freezer box holds up to 81 Microbank vials
- With “see through” lid, number locator printed screen, and tube collection device
- Available in blue or red
- Dimensions: 133 × 133 × 55mm
Specifications
Specifications
| Closure Color | Blue |
| For Use With (Application) | Suitable for collection and organization in low temperature freezers |
| Product Type | Freezer Storage Box |
| Quantity | Each |
| Length (Metric) | 13.3 cm |
| Length (English) | 5.23 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?