missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ PrintMate™ AS Cassette Printer

Product Code. 15488891 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Cassette Printer
Cassette Printing System
Capacity:
150 Cassettes
450 Cassettes
900 Cassettes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Capacity Unit Size
15488891 Cassette Printer 150 Cassettes Each
15498891 Cassette Printer 450 Cassettes Each
15408901 Cassette Printer 900 Cassettes Each
15418901 Cassette Printing System 150 Cassettes Each
15441021 Cassette Printing System 450 Cassettes Each
15448901 Cassette Printing System 900 Cassettes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15488891 Supplier Epredia™ Supplier No. A83800001
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The small footprint of the Epredia™ SlideMateTM AS Slide Printer brings the convenience of on-demand slide printing directly to the microtome. The SlideMate AS Slide Printer drastically reduces the chance for patient identification errors by allowing the laboratory to print accurate information at the moment the slide is required.

Prints each cassette in 10 seconds or less
Small footprint allows the printer to fit easily next to the grossing station
Print only the cassettes you need, right at the point of use Print barcodes on cassettes to automate downstream processes Eliminate manual handwriting processes
TRUSTED_SUSTAINABILITY

Specifications

Description PrintMate AS 150 Cassette Printer
Capacity 150 Cassettes
Includes PrintMate AS

USB cable

Power cable

2 cassette hoppers

One roll of tape (installed)

Epredia™ LabWriter™ software CD

Operator guide
Width (English) 17 in.
Width (Metric) 43.5 cm
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 11.4 in.
Height (Metric) 29 cm
Weight (English) 31 lb. with out Cassette Tubes, 37.5 lb. with Cassette Tubes
Weight (Metric) 14 kg with out Cassette Tubes 17 kg with Cassette Tubes
Electrical Requirements 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h)
Product Type Cassette Printer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.