missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PrintMate™ AS Cassette Printer
Shop All Epredia Products
Click to view available options
Product Type:
Cassette Printer
Cassette Printing System
Capacity:
150 Cassettes
450 Cassettes
900 Cassettes
Unit Size:
Each
Description
Highlights:
- Prints each cassette in 10 seconds or less
- Small footprint allows the printer to fit easily next to the grossing station
- Print only the cassettes you need, right at the point of use
- Print barcodes on cassettes to automate downstream processes
- Eliminate manual handwriting processes
Specifications
Specifications
| Description | PrintMate AS 900 Cassette Printing System |
| Capacity | 900 Cassettes |
| Electrical Requirements | 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h) |
| Product Type | Cassette Printing System |
| Includes | PrintMate AS USB cable Power cable 12 cassette hoppers One roll of tape (installed) Epredia™ LabWriter™ software CD Operator guide All-in-one PC Digital imager |
| Width (English) | 17 in. |
| Width (Metric) | 43.5 cm |
| Depth (English) | 15 in. |
| Depth (Metric) | 38 cm |
| Height (English) | 11.4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
