missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ PrintMate™ AS Cassette Printer

Product Code. 15418901 Shop All Epredia Products
Click to view available options
Product Type:
Cassette Printer
Cassette Printing System
Capacity:
150 Cassettes
450 Cassettes
900 Cassettes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15418901

Brand: Epredia™ A83800004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The small footprint of the Epredia™ SlideMateTM AS Slide Printer brings the convenience of on-demand slide printing directly to the microtome. The SlideMate AS Slide Printer drastically reduces the chance for patient identification errors by allowing the laboratory to print accurate information at the moment the slide is required.

Highlights:
  • Prints each cassette in 10 seconds or less
  • Small footprint allows the printer to fit easily next to the grossing station
  • Print only the cassettes you need, right at the point of use
  • Print barcodes on cassettes to automate downstream processes
  • Eliminate manual handwriting processes
TRUSTED_SUSTAINABILITY

Specifications

Description PrintMate AS 150 Cassette Printing System
Capacity 150 Cassettes
Electrical Requirements 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h)
Product Type Cassette Printing System
Includes PrintMate AS

USB cable

Power cable

2 cassette hoppers

One roll of tape (installed)

Epredia™ LabWriter™ software CD

Operator guide

All-in-one PC

Digital imager
Width (English) 17 in.
Width (Metric) 43.5 cm
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 11.4 in
Height (Metric) 29 cm
Weight (English) 31 lb.
Weight (Metric) 14 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.