missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PrintMate™ AS Cassette Printer
Shop All Epredia Products
Click to view available options
Product Type:
Cassette Printer
Cassette Printing System
Capacity:
150 Cassettes
450 Cassettes
900 Cassettes
Unit Size:
Each
Description
Prints each cassette in 10 seconds or less
Small footprint allows the printer to fit easily next to the grossing station
Print only the cassettes you need, right at the point of use Print barcodes on cassettes to automate downstream processes Eliminate manual handwriting processes
Small footprint allows the printer to fit easily next to the grossing station
Print only the cassettes you need, right at the point of use Print barcodes on cassettes to automate downstream processes Eliminate manual handwriting processes
Specifications
Specifications
| Description | PrintMate AS 900 Cassette Printer |
| Capacity | 900 Cassettes |
| Electrical Requirements | 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h) |
| Product Type | Cassette Printer |
| Includes | PrintMate AS USB cable Power cable 12 cassette hoppers One roll of tape (installed) Epredia™ LabWriter™ software CD Operator guide |
| Width (English) | 17 in. |
| Width (Metric) | 43.5 cm |
| Depth (English) | 15 in. |
| Depth (Metric) | 38 cm |
| Height (English) | 11.4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
