missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Printer Labels

Product Code. 11761336
Change view
Click to view available options
:
Color: Silver; Dimensions: 45W x 15mmH
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11761336 Color: Silver; Dimensions: 45W x 15mmH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11761336 Supplier Brady™ Supplier No. 622215

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color Silver
Finish Gloss
Material Polyethylene Foam Laminate Polyester
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.65 mm
Vertical Repeat (Metric) 18.26 mm
Dimensions (L x W) 15 x 45 mm
Width (Metric) 45 mm
Height (Metric) 15.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.