missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Primus All-Weather Safety Shoes
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Each
Description
- Full grain leather uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven Antistatic insole
- GripForce™ Duo/HRO outsole
Specifications
Specifications
| Color | Black, Gray |
| Liner Material | Hydro-Tec sanitized silver lining |
| Material | Leather |
| Size | 39 |
| Sole Features | Non-woven Antistatic insole, Heat-resistant outsole |
| Sole Material | Gripforce™ Duo |
| Toe Material | Steel |
| Resistant To | Water |
| Product Type | All-weather Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction