missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Primostar 1 with Binocular Tube

Product Code. 17209099
Click to view available options
Head Style:
Binocular
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17209099

Brand: Zeiss™ 4155010101000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Entry level upright microscope for educational and teaching. Robust, easy-to-use, quality optics and an affordable microscope for basic brightfield microscopy.

  • This teaching microscope is optimized for brightfield microscopy of stained samples in the life sciences.
  • Ready-to-use package – simply plug in and start working.
  • Fixed Kohler
  • Blue light intensity display on both sides of the stand
  • For right-hand practice: Operate the stage drive with the right hand and use the focus drive with your left hand
  • Rackless stage and stage cover for your safety and comfort
  • For longevity: robust and short stage drive with easy-to read scales
  • Height adjustable binocular tube with 30° and Field of View 20 mm
  • Pre-installed objectives are: Plan-Achromat 4× / 0.10, 10× / 0.25, 40× / 0.65
  • Antifungus treatment of objectives
  • LED illumination. Lifetime: 25,000 hrs

Specifications

Head Style Binocular
Includes Binocular Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.