missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Primo Star LED Microscope
Description
Primo Star LED microscope, fixed-Köhler, stage R, FOV 18, D=0 Complete configuration with fixed-Köhler stand including:
- LED illumination warm-light, 3200K
- 4-position nosepiece, tilted backwards
- Mechanical stage 75x30, drive right and specimen holder with spring clip left
- Binocular tube 30°/20
- Eyepieces 10x/18 Br.foc.
- Objectives Plan-Achromat D = 0 without cover glass 10x, 20x, 40x and 100x Oil
- Condenser 0.9/ 1.25
- External power unit 100...240VAC/50...60Hz/30VA with country-specific adapters
- Dust cover
- Oiler with 5mL immersion oil
- Color filter set blue, green, yellow
Specifications
Specifications
| Display Type | LED |
| Product Type | Primo Star LED Microscope |
| For Use With (Application) | Ideal for botany, urology, hematology applications |
| Electrical Requirements | 240 VAC 50/60 Hz 30 VA |
| Frequency | 60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?