missing translation for 'onlineSavingsMsg'
Learn More

Julabo Presto A70 Process System

Product Code. 30244959
Change view
Click to view available options
Temperature Range (Metric):
-75 to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
30244959 -75 to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30244959 Supplier Julabo Supplier No. 9420701.N2
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The air-cooled Presto A70 is JULABO's most compact 2-stage process system and offers high cooling capacities for lowest temperatures down to -75°C.

The air-cooled Presto A70 is JULABO's most compact 2-stage process system and offers high cooling capacities for lowest temperatures down to -75°C.

The highly dynamic temperature control systems Presto are designed for high-precision temperature control for a wide range of applications such as reactor vessels or material stress tests. Moreover, by using efficient components, the process systems can compensate exothermic and endothermic reactions exceptionally fast. Permanent internal monitoring and self-lubricating pumps ensure a long life-time. In addition, numerous interfaces offer many remote control possibilities across networks or for integration into higher-level control systems.

  • Analog connections, RS485, Profibus DP
  • Space optimized design creates more room directly next to the units
  • External Pt100 sensor connection
  • Built-in 5.7 in. industrial color touchscreen
  • Second external Pt100 sensor connection
  • Alarm output
  • Temperature stability ±0.01°C to ±0.05°C
  • Pump pressure up to 1.7 bar, max. flow rate 40 L/min.
  • Removable ventilation grid
  • Climate-friendly natural refrigerant

Specifications

Temperature Range (Metric) -75 to +250°C
Plug Type Schuko Plug
Weight (Metric) 140 kg
Type Temperature Control System
Resolution (Temperature) 0.01°C
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.