missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplate with Separate Controller, Ambient to 350°C, Aluminum

Product Code. 10394371
Click to view available options
Temperature (Metric):
Ambient to 350°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10394371

Brand: Gestigkeit Harry™ PZ282

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Rectangle, Size: 6.3 x 4.7 in.

  • For continuous operation
  • Microprocessor controlled digital regulator allows the operating temperature to be preset in 0.1°C states up to 99.9°C and in 1.0°C stages for temperatures over 100°C
  • Adjustable safety device against overheating prevents the hotplate and substance from dangerously high temperatures
  • Removable Plexiglass cover prevents any unauthorized adjustments
  • Electronic output control that allows the heating output to be adjusted between 10 and 100%, preventing hotplate exceeding the preset temperature
  • Temperature measured with a built-in, quick-reaction sensor (Pt 100)
  • Equipped with a 3-pole diode output bushing to permit the connection of a contact thermometer or time switch
  • Uniform heat obtainable over the entire heating surface

Specifications

Top Plate Material Aluminum
Size 6.3 x 4.7 in.
Temperature (Metric) Ambient to 350°C
Weight (English) 11.9 lb.
Weight (Metric) 5.4 kg
Wattage 1100 W
Electrical Requirements 230 V, 1100 w
Safety Features Overheating protection, Plexiglass cover, output control
Shape Rectangle
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.