missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplate, 20°C to 450°C

Product Code. 10272631
Change view
Click to view available options
Max. Sample Load:
150 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Sample Load Unit Size
10272631 150 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10272631 Supplier Gestigkeit Harry™ Supplier No. PZ44/230
  • ONLINE EXCLUSIVE PRICE
    £3783.57
    £2313.27 / Pack of 1
    Save £1470.30
    38% Off
View all promotions
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shape: Rectangle, Size: 11.5 x 17 in., Max. Sample Load: 150 kg

Shape: Rectangle; Size: 11.5 x 17 in.; Max. Sample Load: 150 kg

Specifications

Size 11.5 x 17 in.
Temperature (Metric) 20°C to 450°C
Weight (English) 57.3 lb.
Height (Metric) 205 mm
Weight (Metric) 26 kg
Width (Metric) 310 mm
Wattage 3300 W
Electrical Requirements 220/240 V, 3300 w
Max. Sample Load 150 kg
Shape Rectangle
Voltage 230/240 V
Type Hotplate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.