missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 10 μL
For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.
£468.27
Specifications
Length (English) Needle | 1.71 in. |
---|---|
Product Type | Hamilton Standard Microliter Syringes for Agilent Autosamplers |
Model | 701 |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 43.4 mm |
Product Code | Brand | Model | Connection Type | Needle Gauge | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Connection Type | Needle Gauge | Quantity | Price | Quantity & Availability | ||
13081600
|
Restek™
20169 |
701 | Autosampler Cemented | 23s G | 6 Pk. |
£468.27
Pack of 6 |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Meets critical autosampler performance needs
- Needle point styles are designed to withstand multiple, rapid injections through a septum
- Needle Length: 1.71 in.
- Needle Point Style: Agilent
Specifications
1.71 in. | |
701 | |
43.4 mm |
Hamilton Standard Microliter Syringes for Agilent Autosamplers | |
10 μL | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |