missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents Hamilton Replacement Needles for Luer-Lock Syringes

Product Code. p-3181357
Encompass_Preferred
Click to view available options
Needle Gauge:
26s G
Needle Point Style:
Bevel
Material:
Metal (Hub)
This item is not returnable. View return policy

Product Code. 13061570

Brand: Restek™ 20133

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement needles for use with Hamilton luer-lock syringes.

  • Hub Material: Metal or Kel-F (PTFE tip)

Specifications

Material Metal (Hub)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Outer 0.005 in.
Diameter (Metric) Inner 0.47 mm
Diameter (Metric) Outer 0.13 mm
For Use With (Application) For syringe basics, including tips on handling and cleaning, needle termination codes, a needle gauge chart, needle point styles, and syringe termination information, for Luer-lock syringes, waters U6K injection valve
Length (English) Needle 1.97 in.
Product Type Syringe Needle
Needle Point Style Bevel
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.