missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Premium picking bins, 4.60L, blue
Click to view available options
Color:
Blue
Description
Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.
- Blue
- Capacity: 4.6L
- Dimensions (H x W x D) : 132mm x 150mm x 240mm
- Louvres used : 6
Specifications
Specifications
| Color | Blue |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction