missing translation for 'onlineSavingsMsg'
Learn More

Manutan Premium picking bins, 12.8L, red

Product Code. 12814639
Encompass_Preferred
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12814639 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12814639 Supplier Manutan Supplier No. A344396
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.
  • Red
  • Capacity: 12.8L
  • Dimensions (H x W x D) : 182mm x 205mm x 350mm
  • Louvres used : 12

Specifications

Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.