missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Premium picking bins, 0.46L, yellow
Description
Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.
- Yellow
- Capacity: 0.46L
- Dimensions (H x W x D) : 50mm x 100mm x 90mm
- Louvres used : 2
Specifications
Specifications
| Color | Yellow |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?