missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Premium Pack Clear Glass Vials with 0.060in. Septa
GREENER_CHOICE

Product Code. 15516959
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15516959 Clear Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15516959 Supplier Thermo Scientific™ Supplier No. 14040C/TS
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect your most critical samples from collection to analysis. These vials feature protective packaging, and a thinner septum that is optimized for automation.

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with 0.060 in. Septa feature protective packaging, and a thinner septum that is optimized for automation. Hard foam divider holds vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Available in the standard 40mL size
  • Open-top white polypropylene cap bonded with 0.060in. thin PTFE-lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap—can't fall out or become unseated when punctured
  • Optimized for use with automation
  • Closures and dust covers assembled to vials

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

TRUSTED_SUSTAINABILITY

Specifications

Description EP 40mL vial clear 0.060 in. bonded septum premium pack certified
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified
No. per Case 72
Replacement Closure 297-2400UB
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Quantity 72 Cs.
Closure Size 24-414
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Product Type Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.