missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Premium Grade Barbed Reducing Straight Connectors

Product Code. p-8000498
Click to view available options
Port Size:
1/8 x 1/16 in. Barb
3/32 x 1/16 in. Barb
Unit Size:
Pack of 10

Product Code. 11831140

Brand: Ark Plas Products™ MAD51DF0

Only null left
Add to basket
Add to basket

Use these fittings for a wide range of applications. Ark Plas Products™ Premium Grade Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.

Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:

The Standard Barb
  • Designed to accommodate most types of flexible tubing
  • Inner diameter can expand 40% to 50% above nominal ID value
  • Holds up to 125 PSI without the use of tubing clamps
The Hard-Line Barb
  • Designed for use with semi-rigid tubing
  • Best suited for low-pressure flexible tubing applications
  • Tubing is expanded 21% above nominal ID value

Specifications

Certifications/Compliance RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 to 3.2 mm
Material Kynar PVDF
For Use With Corrugated flexible tube
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 10/Pk.
Port Size 1/8 x 1/16 in. Barb
Shape Straight
Color Natural
Max. Operating Temperature (Metric) 130°C
Product Type Barbed Reducing Straight Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.