missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Premium Grade Barbed Reducing Straight Connectors
Click to view available options
Port Size:
1/8 x 1/16 in. Barb
3/32 x 1/16 in. Barb
Unit Size:
Pack of 10
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:
The Standard Barb
The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
Specifications
| Certifications/Compliance | RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.6 to 2.4 mm |
| Material | Kynar PVDF |
| For Use With | Corrugated flexible tube |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 10/Pk. |
| Port Size | 3/32 x 1/16 in. Barb |
| Shape | Straight |
| Color | Natural |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction