missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
General Features
- Particle-filtering preformed mask with exhalation valve
- Color: silver
Protection Features
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
- Additional activated carbon filter against odors, gases and vapors below threshold
Comfort features
- Seamless headband and flexible, adjustable nose clip for a comfortable, secure fit
- Comfortable sealing lip in nose area for secure fit
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 149 (D marked) |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Material | Polypropylene, Polyester |
| Size | Standard |
| With Exhalation Valve | Yes |
| Filter Efficiency | FFP2 |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?