missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Precisterm Water and Oil Baths

Product Code. p-7115671
Click to view available options
Capacity (Metric):
20 L
Ambient Temperature:
Ambient +5° to 110°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12027874

Brand: JP Selecta™ 6000141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing excellent temperature stability for water and oil bath needs.

  • Extensive range of sizes and accessories
  • Stainless steel interior and external case
  • Tank is double-skinned
  • Corrosion resistant
  • Illuminated mains power switch
  • Hydraulic thermostat temperature control, synchronized with the “ON” indicator lamp
  • Safety thermostat cut out indicator lamp
  • Provided with a heating elements protection shelf

Specifications

Ambient Temperature Ambient +5° to 110°C
Capacity (Metric) 20 L
Includes Heating elements protection shelf
Material Stainless Steel
Temperature (Metric) Maximum 110°C
Temperature Stability ±1°C
Width (Metric) 58 cm
Width (Metric) Interior 48 cm
Height (Metric) 20 cm
Height (Metric) Interior 15 cm
Depth (Metric) 42 cm
Depth (Metric) Interior 30 cm
Weight (Metric) 10 kg
Wattage 1500 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.