missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Precisterm Water and Oil Baths

Product Code. 12027874
Change view
Click to view available options
Capacity (Metric):
20 L
Temperature (Metric) Maximum:
110°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature (Metric) Maximum Unit Size
12027874 20 L 110°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12027874 Supplier JP Selecta™ Supplier No. 6000141
  • ONLINE EXCLUSIVE PRICE
    £735.00
    £673.47 / Pack of 1
    Save £61.53
    8% Off
View all promotions
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Providing excellent temperature stability for water and oil bath needs.

  • Extensive range of sizes and accessories
  • Stainless steel interior and external case
  • Tank is double-skinned
  • Corrosion resistant
  • Illuminated mains power switch
  • Hydraulic thermostat temperature control, synchronized with the “ON” indicator lamp
  • Safety thermostat cut out indicator lamp
  • Provided with a heating elements protection shelf

Specifications

Capacity (Metric) 20 L
Includes Heating elements protection shelf
Material Stainless Steel
Temperature (Metric) Maximum 110°C
Temperature Stability ±1°C
Width (Metric) 58 cm
Width (Metric) Interior 48 cm
Height (Metric) 20 cm
Height (Metric) Interior 15 cm
Depth (Metric) 42 cm
Depth (Metric) Interior 30 cm
Weight (Metric) 10 kg
Wattage 1500 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.